token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

28921B-2

652B-2

652B-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD

Bearing Cup; 652B Basic Number; Standard Precision; 6" Outside Diameter; 1-1/4" Width; Single Row of Roller

Part #

652B-2

BDI #

1348637

p65WarningMessage
PRICE
$ 406.93 / each
p65WarningMessage

QTY

INVENTORY:
1
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
1.218
UNSPSC
31171529
EAN
0053893073361
Precision Class
Standard
Component
Cup
Basic Number
652B
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Flanged OD | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Product Group - BDI
B04334
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
652B-2
Long Description
Bearing Cup; 652B Basic Number; Standard Precision; 6" Outside Diameter; 1-1/4" Width; Single Row of Roller
Outside Diameter
6 Inch | 152.4 Millimeter
Width
1.25 Inch | 31.75 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
6.277 Inch | 159.436 Millimeter