token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

NP399093-209A6

932-2

932-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 8-3/8" OD 2-1/8" WD

Bearing Cup; 932 Basic Number; Standard Precision; 8-3/8" Outside Diameter; 2-1/8" Width; Single Row of Roller

Part #

932-2

BDI #

1352499

p65WarningMessage
PRICE
$ 542.71 / each
p65WarningMessage

QTY

INVENTORY:
10
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
3.825
UNSPSC
31171529
EAN
0053893100166
Precision Class
Standard
Component
Cup
Basic Number
932
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Product Group - BDI
B04334
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
932-2
Long Description
Bearing Cup; 932 Basic Number; Standard Precision; 8-3/8" Outside Diameter; 2-1/8" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
8.375 Inch | 212.725 Millimeter
Width
2.125 Inch | 53.975 Millimeter
Bore
0 Inch | 0 Millimeter