token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

NP429633-20D03

M244210CD-3

M244210CD-3 TAPERED ROLLER BEARING CUP ; NON RETURNABLE DOUBLE ROW 12-18 OD

Bearing Double Cup; M244210CD #3 Basic Number; Class 3 Precision; 12-3/8" Outside Diameter; 4-3/16" Width; Double Row of Roller

Part #

M244210CD-3

BDI #

1365738

p65WarningMessage
PRICE
$ 6,204.10 / each
p65WarningMessage

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
11.226
EAN
0053893546964
Precision Class
Class 3
Component
Double Cup
Basic Number
M244210CD #3
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Medium Duty | Outer Race with Oil Hole and Groove
Category - BDI
Tapered Roller Bearings
Product Group - BDI
B04334
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Double Cup; M244210CD #3 Basic Number; Class 3 Precision; 12-3/8" Outside Diameter; 4-3/16" Width; Double Row of Roller
Width
4.188 Inch | 106.375 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
12.375 Inch | 314.325 Millimeter