token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

LRJ10M

LRJ10M

LRJ10M CYLINDRICAL ROLLER BEARING ; POR

Cylindrical Roller Bearing; 10" Bore; Straight; 15-3/4" Outside Diameter; 2" Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance

Part #

LRJ10M

BDI #

17762488

p65WarningMessage
p65WarningMessage

QTY

Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
25.2
UNSPSC
31171547
EAN
0747023007448
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Inch
Other Features
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Category - BDI
Cylindrical Roller Bearing
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
747023007448
Weight / LBS
55.55642
Long Description
Cylindrical Roller Bearing; 10" Bore; Straight; 15-3/4" Outside Diameter; 2" Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Outside Diameter
15.75 Inch | 400.05 Millimeter
Bore
10 Inch | 254 Millimeter
Width
2 Inch | 50.8 Millimeter