token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

01E BCP 207 EX AT01

01BCP380MGRLAB

01BCP380MGRLAB PILLOW BLOCK UNIT ; MEDIUM DUTY 380MM POR

Pillow Block Bearing; 2 Bolt Pillow Block; 380MM Bore; 397MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 656MM Minimum Bolt Spacing; 696MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

01BCP380MGRLAB

BDI #

24714571

QTY

Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
493.02
UNSPSC
31171511
Number of Mounting Holes
2
Mounting Method
Clamp Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
36 Millimeter
Relubricatable
Yes
Insert Part Number
01 B 380M
Seals
Grease Groove
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Single Row | Medium Duty
Category - BDI
Pillow Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
1102.31131
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 380MM Bore; 397MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 656MM Minimum Bolt Spacing; 696MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Maximum
27.402 Inch | 696Millimeter
Nominal Bolt Center to Center
26.6 Inch | 675.6 Millimeter
Length Thru Bore
5.512 Inch | 140 Millimeter
Bore
14.961 Inch | 380 Millimeter
Bolt Spacing Minimum
25.827 Inch | 656Millimeter
Base to Center Height
15.63 Inch | 397 Millimeter