token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

QVVPK20V090SM

QVVPF22V311ST

QVVPF22V311ST PILLOW BLOCK SPH RLR BRG ; V-LOCK DBL-NUT 4-BOLT SOLID-BLOCK

Pillow Block Bearing; 4 Bolt Pillow Block; 3-11/16" Bore; 4-1/4" Base to Center Height; V Lock Mount; Spherical Roller Bearing; 10-7/8" Minimum Bolt Spacing; 13.38" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion

Part #

QVVPF22V311ST

BDI #

759506

PRICE
$ 3,094.00 / each
$ 3,598.20 / each

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
25.878
UNSPSC
31171511
EAN
0883450116169
Number of Mounting Holes
4
Mounting Method
V Lock
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
22222
Seals
Teflon Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Double Nut
Category - BDI
Pillow Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
67
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 3-11/16" Bore; 4-1/4" Base to Center Height; V Lock Mount; Spherical Roller Bearing; 10-7/8" Minimum Bolt Spacing; 13.38" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Base to Center Height
4.25 Inch | 108 Millimeter
Bolt Spacing Maximum
13.38 Inch | 339.852Millimeter
Length Thru Bore
5.13 Inch | 130.302 Millimeter
Bolt Spacing Minimum
10.875 Inch | 276.225Millimeter
Bore
3.688 Inch | 93.675 Millimeter
Nominal Bolt Center to Center
12.1 Inch | 307.3 Millimeter