token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

02B75MEX

03B130MGR

03B130MGR CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 130MM

Insert Bearing; 130MM Bore; Wide Inner Ring; 84.2MM Outer Race Width; 279.4MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 140MM Length Thru Bore; Relubricatable; No Snap Ring

Part #

03B130MGR

BDI #

24715088

p65WarningMessage
p65WarningMessage

QTY

Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
32.967
UNSPSC
31171536
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Clamp Collar
Rolling Element
Cylindrical Roller Bearing
Relubricatable
Yes
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Non-Expansion Type | Extra Heavy Duty
Category - BDI
Insert Bearings
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
79.36641
Long Description
Insert Bearing; 130MM Bore; Wide Inner Ring; 84.2MM Outer Race Width; 279.4MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 140MM Length Thru Bore; Relubricatable; No Snap Ring
Outside Diameter
11 Inch | 279.4 Millimeter
Outer Race Width
3.315 Inch | 84.2 Millimeter
Bore
5.118 Inch | 130 Millimeter
Length Thru Bore
5.512 Inch | 140 Millimeter