token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

4YER24-MX

4YER24-MX

4YER24-MX INSERT BEARING

Insert Bearing; 1-1/2" Bore; Wide Inner Ring; 1.1" Outer Race Width; 3.41" Outside Diameter; Set Screw; Ball Bearing; 1.94" Length Thru Bore; Relubricatable; Single Lip Contact Silicone Rubber Seal; Snap Ring

Part #

4YER24-MX

BDI #

20885061

p65WarningMessage
PRICE
$ 595.47 / each
p65WarningMessage

QTY

Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.699
UNSPSC
31171562
EAN
0883450861281
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Single Lip Contact Silicone Rubber
Snap Ring
Yes
Inch - Metric
Inch
Other Features
All-Round Supreme Bearing | Type ER | 400 Stainless Steel Bearing | 32 To 450 Deg F EDT Graphite Lubricant | Single Lip Silicone Rubber Seal
Category - BDI
Insert Bearings
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
1.54
Long Description
Insert Bearing; 1-1/2" Bore; Wide Inner Ring; 1.1" Outer Race Width; 3.41" Outside Diameter; Set Screw; Ball Bearing; 1.94" Length Thru Bore; Relubricatable; Single Lip Contact Silicone Rubber Seal; Snap Ring
Outside Diameter
3.41 Inch | 86.614 Millimeter
Outer Race Width
1.1 Inch | 27.94 Millimeter
Length Thru Bore
1.94 Inch | 49.276 Millimeter
Bore
1.5 Inch | 38.1 Millimeter