token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

INS-IP-415R

INS-IP-415R

INS-IP-415R INSERT BEARING

Insert Bearing; 4-15/16" Bore; 5-63/64" Length Thru Bore; Narrow Inner Ring; 2-19/32" Outer Race Width; Spherical; 9.055" Outside Diameter; Relubricatable; Triple Lip Contact Rubbing Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Spherical Roller Bearing Rolling Element

Part #

070910

BDI #

247422

p65WarningMessage
PRICE
$ 4,631.37 / each
p65WarningMessage

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
19.1
UNSPSC
31171536
EAN
0782475313129
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Triple Lip Contact
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Spherical Roller Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Double Row | Has Flinger
Category - BDI
Insert Bearings
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
INS-IP-415R
Manufacturer Internal Number
70910
Weight / LBS
42.17
Long Description
Insert Bearing; 4-15/16" Bore; 5-63/64" Length Thru Bore; Narrow Inner Ring; 2-19/32" Outer Race Width; Spherical; 9.055" Outside Diameter; Relubricatable; Triple Lip Contact Rubbing Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Spherical Roller Bearing Rolling Element
Outer Race Width
2.594 Inch | 65.888 Millimeter
Outside Diameter
9.055 Inch | 229.997 Millimeter
Bore
4.938 Inch | 125.425 Millimeter
Length Thru Bore
5.984 Inch | 151.994 Millimeter