token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

PVR-1203

PVR-1203

PVR-1203 SHIELDED PAVER BALL BEARING ; NON-RETURNABLE

Hanger Bearing; 2-7/16" Bore; 4-1/4" Base to Center Height; Set Screw; Hanger Unit; Ductile Iron Housing; Ball Bearing; 5-3/4" Housing Outside Diameter; 2-9/16" Length Thru Bore; 7-1/8" Housing Overall Length; Relubricatable; SK-2257 Insert Part Number

Part #

762932

BDI #

333323

p65WarningMessage
PRICE
$ 2,644.76 / each
p65WarningMessage

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
7.634
UNSPSC
31171513
EAN
0662461299432
Mounting Method
Set Screw
Housing Material
Ductile Iron
Mounting Thread
1-1/2 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Black Oxide Coated Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
SK-2257
Seals
Double Lip Contact
Rating
Normal Duty
Other Features
Single Row | Spherical | Paver Bearing | With Fiber Glass Seal
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
PVR-1203
Manufacturer Internal Number
762932
Weight / LBS
9
Long Description
Hanger Bearing; 2-7/16" Bore; 4-1/4" Base to Center Height; Set Screw; Hanger Unit; Ductile Iron Housing; Ball Bearing; 5-3/4" Housing Outside Diameter; 2-9/16" Length Thru Bore; 7-1/8" Housing Overall Length; Relubricatable; SK-2257 Insert Part Number
Housing Outside Diameter
5.75 Inch | 146.05 Millimeter
Housing Overall Length
7.125 Inch | 180.975 Millimeter
Length Thru Bore
2.563 Inch | 65.1 Millimeter
Base to Center Height
4.25 Inch | 107.95 Millimeter
Bore
2.438 Inch | 61.925 Millimeter