token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

S1U534-TAF-600

S1U534-TAF-600

S1U534-TAF-600 TAPERED RLR INSERT BRG ; NON RETURNABLE

Cartridge Bearing; 6" Bore; 11.19" Outside Diameter; 5.88" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Tapered Roller Bearing; 9" Length Thru Bore; Relubricatable; Triple Lip Contact Seal; Non-Expansion

Part #

023612

BDI #

241079

p65WarningMessage
PRICE
$ 6,305.28 / each
p65WarningMessage

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
62.51
UNSPSC
31171500
EAN
0782475754885
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Tapered Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Seals
Triple Lip Contact
Other Features
Double Row
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
138
Long Description
Cartridge Bearing; 6" Bore; 11.19" Outside Diameter; 5.88" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Tapered Roller Bearing; 9" Length Thru Bore; Relubricatable; Triple Lip Contact Seal; Non-Expansion
Cartridge Housing Width
5.88 Inch | 149.352 Millimeter
Outside Diameter
11.19 Inch | 284.226 Millimeter
Length Thru Bore
9 Inch | 228.6 Millimeter
Bore
6 Inch | 152.4 Millimeter