token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

SUCST210/F

SUCST209-27/F

SUCST209-27/F TAKE-UP BRG UNIT ; WIDE INNER RING BALL SET SCREW

Take Up Bearing Only; 1-11/16" Bore; 5/8" Slot Width; 4-1/32" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; SUC209-27/F Insert Part; Stainless Steel Housing Material

Part #

SUCST209-27/F

BDI #

23077857

p65WarningMessage
PRICE
$ 645.51 / each
p65WarningMessage

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
2.1
UNSPSC
31171533
EAN
0013992247216
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
SUC209-27/F
Housing Material
Stainless Steel
Other Features
Standard Duty | Standard Food Grade Grease | Wide Inner Ring
Inch - Metric
Inch
Category - BDI
Take Up Units
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.timken.com
Weight / LBS
4.6
Long Description
Take Up Bearing Only; 1-11/16" Bore; 5/8" Slot Width; 4-1/32" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; SUC209-27/F Insert Part; Stainless Steel Housing Material
Bore
1.688 Inch | 42.875 Millimeter
Slot to Slot Distance
4.031 Inch | 102.387 Millimeter
Slot Width
0.625 Inch | 15.875 Millimeter