Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
0455.030.130.125X24LINKS +FA/MI+6V

0455.030.130.125X24LINKS +FA/MI+6V

0455.030.130.125X24LINKS +FA/MI+6V

0455.030.130.125X24LINKS +FA/MI+6V ; CABLE VARRIER

Cable Carrier; 24 Links; 130MM Cavity Width; 26MM Inner Height; 45.5MM Pitch; 125MM Bending Radius; Fixed End Bracket on Outer Surface; Moving End Bracket on Outer Surface

Part #

0455.030.130.125X24LINKS +FA/MI+6V

BDI #

25200534

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31151600
Harmonized Tariff Code
7315.00.00.00
Noun
Carrier
Keyword String
Cable
Manufacturer URL
https://www.ustsubaki.com
Product Detail
Cable Carrier
Product Specification
24 Links; 130MM Cavity Width; 26MM Inner Height; 45.5MM Pitch; 125MM Bending Radius; Fixed End Bracket on Outer Surface; Moving End Bracket on Outer Surface
Long Description
Cable Carrier; 24 Links; 130MM Cavity Width; 26MM Inner Height; 45.5MM Pitch; 125MM Bending Radius; Fixed End Bracket on Outer Surface; Moving End Bracket on Outer Surface