Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

142409

142409

142409 HOSPITAL SIGN/LABEL ; B555 OPHTHALMOLOGY 10"HX7"W PIC W/TEXT

Safety Sign; Ophthalmology Sign; 10" Height; 7" Width; 0.035" Depth; Aluminum Material

Part #

142409

BDI #

1010796

PRICE
$ 21.31 / each

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153100
EAN
0754473200817
Noun
Sign
Keyword String
Safety
Manufacturer URL
https://www.bradyid.com
Product Detail
Safety Sign
Product Specification
Ophthalmology Sign; 10" Height; 7" Width; 0.035" Depth; Aluminum Material
Long Description
Safety Sign; Ophthalmology Sign; 10" Height; 7" Width; 0.035" Depth; Aluminum Material