Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

142449

142449

142449 HOSPITAL SIGN/LABEL ; B401 HEALTH SERVICES 10"HX7"W PIC W/TEXT

Safety Sign; Health Services Sign; 10" Height; 7" Width; 0.06" Depth; Polystyrene Material

Part #

142449

BDI #

1010836

PRICE
$ 15.15 / each

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153100
EAN
0754473201210
Noun
Sign
Keyword String
Safety
Manufacturer URL
https://www.bradyid.com
Product Detail
Safety Sign
Product Specification
Health Services Sign; 10" Height; 7" Width; 0.06" Depth; Polystyrene Material
Long Description
Safety Sign; Health Services Sign; 10" Height; 7" Width; 0.06" Depth; Polystyrene Material