Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

144058

144058

144058 MACHINE/OPERATIONAL SIGN LABEL ; B401 7X10 RED/BLK/YEL/WHT POLYSTYRENE

Safety Sign; Danger Stay Clear Of Swing Radius Moving Equipment Will Result In Serious Injury Or Death Sign; 7" Height; 10" Width; 0.06" Depth; Polystyrene Material

Part #

144058

BDI #

23021481

PRICE
$ 15.15 / each

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
55121704
EAN
0754473966973
Noun
Sign
Keyword String
Safety
Manufacturer URL
https://www.bradyid.com
Product Detail
Safety Sign
Product Specification
Danger Stay Clear Of Swing Radius Moving Equipment Will Result In Serious Injury Or Death Sign; 7" Height; 10" Width; 0.06" Depth; Polystyrene Material
Long Description
Safety Sign; Danger Stay Clear Of Swing Radius Moving Equipment Will Result In Serious Injury Or Death Sign; 7" Height; 10" Width; 0.06" Depth; Polystyrene Material