Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

144062

144062

144062 MACHINE/OPERATIONAL SIGN LABEL ; B302 7X10 ANSI YEL/RED/BLK/WHT POLYESTER

Safety Sign; Danger This Equipment Is Supplied With Two Electrical Services Sign; 7" Height; 10" Width; 0.006" Depth; Polyester Material

Part #

144062

BDI #

23021489

PRICE
$ 14.89 / each

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
55121704
EAN
0754473967017
Noun
Sign
Keyword String
Safety
Manufacturer URL
https://www.bradyid.com
Product Detail
Safety Sign
Product Specification
Danger This Equipment Is Supplied With Two Electrical Services Sign; 7" Height; 10" Width; 0.006" Depth; Polyester Material
Long Description
Safety Sign; Danger This Equipment Is Supplied With Two Electrical Services Sign; 7" Height; 10" Width; 0.006" Depth; Polyester Material