Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

144076

144076

144076 MACHINE/OPERATIONAL SIGN LABEL ; B401 7X10 RED/BLK/YEL/WHT POLYSTYRENE

Safety Sign; Danger This Equipment Starts Automatically Stay Clear Sign; 7" Height; 10" Width; 0.06" Depth; Polystyrene Material

Part #

144076

BDI #

23021515

PRICE
$ 15.15 / each

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
55121704
EAN
0754473967154
Noun
Sign
Keyword String
Safety
Manufacturer URL
https://www.bradyid.com
Product Detail
Safety Sign
Product Specification
Danger This Equipment Starts Automatically Stay Clear Sign; 7" Height; 10" Width; 0.06" Depth; Polystyrene Material
Long Description
Safety Sign; Danger This Equipment Starts Automatically Stay Clear Sign; 7" Height; 10" Width; 0.06" Depth; Polystyrene Material