Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

144379

144379 ELECTRICAL HAZARD SIGN ; B555 10X14 ANSI RED BLK/WHT ALUMINUM

Safety Sign; Danger Electrical Storage Other Items Not Permitted Sign; 10" Height; 14" Width; 0.035" Depth; Aluminum

Part #

144379

BDI #

23022075

PRICE
$ 38.44 / each

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
55121704
EAN
0754473970789
Noun
Sign
Keyword String
Safety
Manufacturer URL
https://www.bradyid.com
Product Detail
Safety Sign
Product Specification
Danger Electrical Storage Other Items Not Permitted Sign; 10" Height; 14" Width; 0.035" Depth; Aluminum
Long Description
Safety Sign; Danger Electrical Storage Other Items Not Permitted Sign; 10" Height; 14" Width; 0.035" Depth; Aluminum