Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
2FR-1500-2-WT-S

2FR-1500-2-WT-S

2FR-1500-2-WT-S WIRE MARKING SLEEVE ; B344 1.5X2 HEAT SHRINK WHT 100/RLL

Wire Marking Sleeve; Double Side Printable; Heat-Shrink Polyolefin Material; White Color; 1.5" Sleeve Diameter; 2" Sleeve Width; 0.75" to 1.4" Wire Diameter; 1 Piece Per Sleeve; Small

Part #

112845

BDI #

23025419

PRICE
$ 644.20 / roll

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
55121612
EAN
0662820918462
Noun
Sleeve
Keyword String
Wire Marking
Manufacturer URL
https://www.bradyid.com
Product Detail
Wire Marking Sleeve
Product Specification
Double Side Printable; Heat-Shrink Polyolefin Material; White Color; 1.5" Sleeve Diameter; 2" Sleeve Width; 0.75" to 1.4" Wire Diameter; 1 Piece Per Sleeve; Small
Long Description
Wire Marking Sleeve; Double Side Printable; Heat-Shrink Polyolefin Material; White Color; 1.5" Sleeve Diameter; 2" Sleeve Width; 0.75" to 1.4" Wire Diameter; 1 Piece Per Sleeve; Small