Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
2FR-1500-2-WT

2FR-1500-2-WT

2FR-1500-2-WT WIRE MARKING SLEEVE ; B344 1.5X2 HEAT SHRINK WHT 250/RLL

Wire Marking Sleeve; Double Side Printable; Heat-Shrink Polyolefin Material; White Color; 1.5" Sleeve Diameter; 2" Sleeve Width; 0.75" to 1.4" Wire Diameter; 1 Piece Per Sleeve

Part #

112834

BDI #

23025415

PRICE
$ 1,467.29 / roll

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
55121612
EAN
0662820918356
Noun
Sleeve
Keyword String
Wire Marking
Manufacturer URL
https://www.bradyid.com
Product Detail
Wire Marking Sleeve
Product Specification
Double Side Printable; Heat-Shrink Polyolefin Material; White Color; 1.5" Sleeve Diameter; 2" Sleeve Width; 0.75" to 1.4" Wire Diameter; 1 Piece Per Sleeve
Long Description
Wire Marking Sleeve; Double Side Printable; Heat-Shrink Polyolefin Material; White Color; 1.5" Sleeve Diameter; 2" Sleeve Width; 0.75" to 1.4" Wire Diameter; 1 Piece Per Sleeve