Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
2HT-125-2-WT-S-2

2HT-125-2-WT-S-2

2HT-125-2-WT-S-2

2HT-125-2-WT-S-2 WIRE MARKING SLEEVE ; B345 0.125X1 HEAT SHRINK WHT 1000/RLL

Wire Marking Sleeve; Double Side Printable; PVDF Material; White Color; 1/8" Sleeve Diameter; 2" Sleeve Width; 0.062" to 0.11" Wire Diameter; 20 to 16 AWG Wire Gauge; 2 Piece Per Sleeve; Small

Part #

130877

BDI #

23025445

PRICE
$ 1,651.89 / roll

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
55121612
EAN
0662820993605
Noun
Sleeve
Keyword String
Wire Marking
Manufacturer URL
https://www.bradyid.com
Product Detail
Wire Marking Sleeve
Product Specification
Double Side Printable; PVDF Material; White Color; 1/8" Sleeve Diameter; 2" Sleeve Width; 0.062" to 0.11" Wire Diameter; 20 to 16 AWG Wire Gauge; 2 Piece Per Sleeve; Small
Long Description
Wire Marking Sleeve; Double Side Printable; PVDF Material; White Color; 1/8" Sleeve Diameter; 2" Sleeve Width; 0.062" to 0.11" Wire Diameter; 20 to 16 AWG Wire Gauge; 2 Piece Per Sleeve; Small