Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
2HT-1500-2-BK-S-2

2HT-1500-2-BK-S-2

2HT-1500-2-BK-S-2

2HT-1500-2-BK-S-2 WIRE MARKING SLEEVE ; B345 1.5X1 HEAT SHRINK BLK 200/RLL

Wire Marking Sleeve; Double Side Printable; PVDF Material; Black Color; 1.5" Sleeve Diameter; 2" Sleeve Width; 0.75" to 1.4" Wire Diameter; 2 Piece Per Sleeve; Small

Part #

129776

BDI #

23025449

PRICE
$ 1,511.52 / roll

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
55121612
EAN
0662820653226
Noun
Sleeve
Keyword String
Wire Marking
Manufacturer URL
https://www.bradyid.com
Product Detail
Wire Marking Sleeve
Product Specification
Double Side Printable; PVDF Material; Black Color; 1.5" Sleeve Diameter; 2" Sleeve Width; 0.75" to 1.4" Wire Diameter; 2 Piece Per Sleeve; Small
Long Description
Wire Marking Sleeve; Double Side Printable; PVDF Material; Black Color; 1.5" Sleeve Diameter; 2" Sleeve Width; 0.75" to 1.4" Wire Diameter; 2 Piece Per Sleeve; Small