Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
2HT-375-2-BK-S

2HT-375-2-BK-S

2HT-375-2-BK-S

2HT-375-2-BK-S WIRE MARKING SLEEVE ; 0.375" DIAX2" W FOR PRINTER 250LBL/ROLL

Wire Marking Sleeve; Double Side Printable; PVDF Material; Black Color; 3/8" Sleeve Diameter; 2" Sleeve Width; 0.188" to 0.32" Wire Diameter; 8 to 4 AWG Wire Gauge; Small

Part #

114332

BDI #

1006941

PRICE
$ 1,863.43 / each

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153100
EAN
0662820922278
Noun
Sleeve
Keyword String
Wire Marking
Manufacturer URL
https://www.bradyid.com
Product Detail
Wire Marking Sleeve
Product Specification
Double Side Printable; PVDF Material; Black Color; 3/8" Sleeve Diameter; 2" Sleeve Width; 0.188" to 0.32" Wire Diameter; 8 to 4 AWG Wire Gauge; Small
Long Description
Wire Marking Sleeve; Double Side Printable; PVDF Material; Black Color; 3/8" Sleeve Diameter; 2" Sleeve Width; 0.188" to 0.32" Wire Diameter; 8 to 4 AWG Wire Gauge; Small