Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
2HT-750-2-BL-S

2HT-750-2-BL-S

2HT-750-2-BL-S WIRE MARKING SLEEVE ; 0.75" DIAX2" W 100/RLL

Wire Marking Sleeve; Double Side Printable; PVDF Material; Blue Color; 3/4" Sleeve Diameter; 2" Sleeve Width; 0.375" to 0.7" Wire Diameter; 2 to 4/0 AWG Wire Gauge; Small

Part #

114341

BDI #

1006950

PRICE
$ 1,015.36 / each

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
EAN
0662820922360
Noun
Sleeve
Keyword String
Wire Marking
Manufacturer URL
https://www.bradyid.com
Product Detail
Wire Marking Sleeve
Product Specification
Double Side Printable; PVDF Material; Blue Color; 3/4" Sleeve Diameter; 2" Sleeve Width; 0.375" to 0.7" Wire Diameter; 2 to 4/0 AWG Wire Gauge; Small
Long Description
Wire Marking Sleeve; Double Side Printable; PVDF Material; Blue Color; 3/4" Sleeve Diameter; 2" Sleeve Width; 0.375" to 0.7" Wire Diameter; 2 to 4/0 AWG Wire Gauge; Small