Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
2HX-1000-2.3-WT-2

2HX-1000-2.3-WT-2

2HX-1000-2.3-WT-2 WIRE MARKING SLEEVE ; B7642 1X1 HEAT SHRINK WHT 500/RLL

Wire Marking Sleeve; Double Side Printable; Heat-Shrink Polyolefin Material; White Color; 1" Sleeve Diameter; 2.3" Sleeve Width; 0.45" to 0.95" Wire Diameter; 2/0 AWG to 0.95" Wire Gauge; 2 Piece Per Sleeve

Part #

117713

BDI #

23025509

PRICE
$ 1,186.51 / roll

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
55121612
EAN
0662820824589
Noun
Sleeve
Keyword String
Wire Marking
Manufacturer URL
https://www.bradyid.com
Product Detail
Wire Marking Sleeve
Product Specification
Double Side Printable; Heat-Shrink Polyolefin Material; White Color; 1" Sleeve Diameter; 2.3" Sleeve Width; 0.45" to 0.95" Wire Diameter; 2/0 AWG to 0.95" Wire Gauge; 2 Piece Per Sleeve
Long Description
Wire Marking Sleeve; Double Side Printable; Heat-Shrink Polyolefin Material; White Color; 1" Sleeve Diameter; 2.3" Sleeve Width; 0.45" to 0.95" Wire Diameter; 2/0 AWG to 0.95" Wire Gauge; 2 Piece Per Sleeve