Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
2HX-2000-2-WT-2

2HX-2000-2-WT-2

2HX-2000-2-WT-2

2HX-2000-2-WT-2 WIRE MARKING SLEEVE ; B7642 2X1 HEAT SHRINK WHT 200/RLL

Wire Marking Sleeve; Double Side Printable; Heat-Shrink Polyolefin Material; White Color; 2" Sleeve Diameter; 2" Sleeve Width; 1" to 1.9" Wire Diameter; 2 Piece Per Sleeve

Part #

130874

BDI #

23025541

PRICE
$ 813.43 / roll

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
55121612
EAN
0662820993575
Noun
Sleeve
Keyword String
Wire Marking
Manufacturer URL
https://www.bradyid.com
Product Detail
Wire Marking Sleeve
Product Specification
Double Side Printable; Heat-Shrink Polyolefin Material; White Color; 2" Sleeve Diameter; 2" Sleeve Width; 1" to 1.9" Wire Diameter; 2 Piece Per Sleeve
Long Description
Wire Marking Sleeve; Double Side Printable; Heat-Shrink Polyolefin Material; White Color; 2" Sleeve Diameter; 2" Sleeve Width; 1" to 1.9" Wire Diameter; 2 Piece Per Sleeve