Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

3000-DSH

3000-DSH

3000-DSH NUMBER/LETTER LABEL ; B309 2" SELF ADHESIVE 10LABEL/PK

Safety Label; Dash Text Legend; Reflective; Permanent Acrylic Adhesive; Black On Silver Color; 1.5" Width; 2.875" Height; 2" Character Height; 10 Label Per Card

Part #

52247

BDI #

1027405

PRICE
$ 23.51 / pack

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153100
EAN
0754473033569
Noun
Label
Keyword String
Safety
Manufacturer URL
https://www.bradyid.com
Product Detail
Safety Label
Product Specification
Dash Text Legend; Reflective; Permanent Acrylic Adhesive; Black On Silver Color; 1.5" Width; 2.875" Height; 2" Character Height; 10 Label Per Card
Long Description
Safety Label; Dash Text Legend; Reflective; Permanent Acrylic Adhesive; Black On Silver Color; 1.5" Width; 2.875" Height; 2" Character Height; 10 Label Per Card