Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

3BLU

3BLU

3BLU SAFETY PADLOCK ; STL 1-9/16" W 3/4" CLR 6/PK 24/CTN

Padlock and Cable; Laminated Steel Body Material; 1-9/16" Body Width; Varies Code Format; Silver; Blue Bumper Color; Keyed Different KD Combination/Keying; Rubber Bumper Material; 4 Number of Pin; 9/32" Nominal Shackle Diameter; 3/4" Shackle Inner Nominal Height; 5/8" Shackle Inner Nominal Width; Hardened Steel Shackle Material; Non-Rekeyable; W1 Cylinder Type

Part #

3BLU

BDI #

22873681

PRICE
$ 15.64 / each

QTY

INVENTORY:
29
Manufacturer Name
MASTER LOCK
Minimum Buy Quantity
N/A
Weight / Kilogram
0.202
UNSPSC
46171500
EAN
0071649038457
Noun
Padlock and Cable
Manufacturer Item Number
470-3BLU
Product Detail
Padlock and Cable
Product Specification
Laminated Steel Body Material; 1-9/16" Body Width; Varies Code Format; Silver; Blue Bumper Color; Keyed Different KD Combination/Keying; Rubber Bumper Material; 4 Number of Pin; 9/32" Nominal Shackle Diameter; 3/4" Shackle Inner Nominal Height; 5/8" Shackle Inner Nominal Width; Hardened Steel Shackle Material; Non-Rekeyable; W1 Cylinder Type
Long Description
Padlock and Cable; Laminated Steel Body Material; 1-9/16" Body Width; Varies Code Format; Silver; Blue Bumper Color; Keyed Different KD Combination/Keying; Rubber Bumper Material; 4 Number of Pin; 9/32" Nominal Shackle Diameter; 3/4" Shackle Inner Nominal Height; 5/8" Shackle Inner Nominal Width; Hardened Steel Shackle Material; Non-Rekeyable; W1 Cylinder Type