Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

4063-H

4063-H

4063-H PIPE MARKER ; B915 STYLE H BLK/YEL FUEL OIL

Pipe Marker; Fuel Oil Text Legend; Strap-On; Plastic Material; Yellow Color; 10" to 15" Pipe Outside Diameter; 3.5" Character Height

Part #

40464

BDI #

1021773

PRICE
$ 39.87 / each

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
EAN
0754473404642
Noun
Marker
Keyword String
Pipe
Manufacturer URL
https://www.bradyid.com
Product Detail
Pipe Marker
Product Specification
Fuel Oil Text Legend; Strap-On; Plastic Material; Yellow Color; 10" to 15" Pipe Outside Diameter; 3.5" Character Height
Long Description
Pipe Marker; Fuel Oil Text Legend; Strap-On; Plastic Material; Yellow Color; 10" to 15" Pipe Outside Diameter; 3.5" Character Height