Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

410DRED

410DRED

410DRED SAFETY PADLOCK ; RED ZENEX (TM) THERMOPLASTIC 6/CTN

Lockout and Hasp; Non-Conductive Thermoplastic Body Material; 1-1/2" Body Width; Red Color; Keyed Different KD Combination/Keying; DANGER LOCKED OUT DO NOT REMOVE Depicted Text; 1-3/4" Body Maximum Height; 6 EA/Box Quantity; 1/4" Maximum Shackle Diameter; 25/32" Shackle Inner Nominal Width; 1-1/2" Inner Height Shackle Nominal Length; Metal Shackle Material; 410 Safety Lockout Padlock Style; 6-Pin Tumbler Cylinder; Display Pack Type; For Used With Lockout/Tagout Application

Part #

410DRED

BDI #

23279531

PRICE
$ 19.74 / each

QTY

Manufacturer Name
MASTER LOCK
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
46171501
EAN
0071649295133
Noun
Lockout and Hasp
Manufacturer Item Number
470-410DRED
Product Detail
Lockout and Hasp
Product Specification
Non-Conductive Thermoplastic Body Material; 1-1/2" Body Width; Red Color; Keyed Different KD Combination/Keying; DANGER LOCKED OUT DO NOT REMOVE Depicted Text; 1-3/4" Body Maximum Height; 6 EA/Box Quantity; 1/4" Maximum Shackle Diameter; 25/32" Shackle Inner Nominal Width; 1-1/2" Inner Height Shackle Nominal Length; Metal Shackle Material; 410 Safety Lockout Padlock Style; 6-Pin Tumbler Cylinder; Display Pack Type; For Used With Lockout/Tagout Application
Long Description
Lockout and Hasp; Non-Conductive Thermoplastic Body Material; 1-1/2" Body Width; Red Color; Keyed Different KD Combination/Keying; DANGER LOCKED OUT DO NOT REMOVE Depicted Text; 1-3/4" Body Maximum Height; 6 EA/Box Quantity; 1/4" Maximum Shackle Diameter; 25/32" Shackle Inner Nominal Width; 1-1/2" Inner Height Shackle Nominal Length; Metal Shackle Material; 410 Safety Lockout Padlock Style; 6-Pin Tumbler Cylinder; Display Pack Type; For Used With Lockout/Tagout Application