Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

4169-G

4169-G

4169-G PIPE MARKER ; B915 STYLE-G BLACK/YELLOW

Pipe Marker; Chemical Text Legend; Strap-On; Plastic Material; Yellow Color; 8" to 9.875" Pipe Outside Diameter; 2.5" Character Height

Part #

87970

BDI #

1040215

PRICE
$ 30.47 / each

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
EAN
0754473879709
Noun
Marker
Keyword String
Pipe
Manufacturer URL
https://www.bradyid.com
Product Detail
Pipe Marker
Product Specification
Chemical Text Legend; Strap-On; Plastic Material; Yellow Color; 8" to 9.875" Pipe Outside Diameter; 2.5" Character Height
Long Description
Pipe Marker; Chemical Text Legend; Strap-On; Plastic Material; Yellow Color; 8" to 9.875" Pipe Outside Diameter; 2.5" Character Height