Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

4226-F

4226-F

4226-F PIPE MARKER ; B915 STYLE-F BLACK/YELLOW

Pipe Marker; Lab Waste Text Legend; Strap-On; Plastic Material; Yellow Color; 6" to 7.875" Pipe Outside Diameter; 1.25" Character Height

Part #

87888

BDI #

1040150

PRICE
$ 21.69 / each

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
EAN
0754473878887
Noun
Marker
Keyword String
Pipe
Manufacturer URL
https://www.bradyid.com
Product Detail
Pipe Marker
Product Specification
Lab Waste Text Legend; Strap-On; Plastic Material; Yellow Color; 6" to 7.875" Pipe Outside Diameter; 1.25" Character Height
Long Description
Pipe Marker; Lab Waste Text Legend; Strap-On; Plastic Material; Yellow Color; 6" to 7.875" Pipe Outside Diameter; 1.25" Character Height