Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
7078-1HV OBSOLETE DO NOT USE 9/21

7078-1HV OBSOLETE DO NOT USE 9/21

7078-1HV OBSOLETE DO NOT USE 9/21

7078-1HV OBSOLETE DO NOT USE 9/21 ; B946 BLK/YEL CARD

Pipe Marker; Diesel Oil Text Legend; Permanent Acrylic Adhesive; Vinyl Material; Yellow Color; 4" Marker Height; 24" Marker Width; 3.5" Letter Height; 8" Pipe Outside Diameter; 1 Marker Per Card

Part #

81259 - OBS

BDI #

1036773

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
Noun
Marker
Keyword String
Pipe
Manufacturer URL
https://www.bradyid.com
Product Detail
Pipe Marker
Product Specification
Diesel Oil Text Legend; Permanent Acrylic Adhesive; Vinyl Material; Yellow Color; 4" Marker Height; 24" Marker Width; 3.5" Letter Height; 8" Pipe Outside Diameter; 1 Marker Per Card
Long Description
Pipe Marker; Diesel Oil Text Legend; Permanent Acrylic Adhesive; Vinyl Material; Yellow Color; 4" Marker Height; 24" Marker Width; 3.5" Letter Height; 8" Pipe Outside Diameter; 1 Marker Per Card