Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
7418-3C OBSOLETE DO NOT USE 9/21

7418-3C OBSOLETE DO NOT USE 9/21

7418-3C OBSOLETE DO NOT USE 9/21

7418-3C OBSOLETE DO NOT USE 9/21 ; B946 BLK/ORANGE 3/CD

Pipe Marker; Sulfur Dioxide Liquid Text Legend; Permanent Acrylic Adhesive; Vinyl Material; Orange Color; 2.25" Marker Height; 2.75" Marker Width; 0.3" Letter Height; 0.75" Pipe Outside Diameter; 3 Marker Per Card

Part #

109807 - OBS

BDI #

1003854

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
Noun
Marker
Keyword String
Pipe
Manufacturer URL
https://www.bradyid.com
Product Detail
Pipe Marker
Product Specification
Sulfur Dioxide Liquid Text Legend; Permanent Acrylic Adhesive; Vinyl Material; Orange Color; 2.25" Marker Height; 2.75" Marker Width; 0.3" Letter Height; 0.75" Pipe Outside Diameter; 3 Marker Per Card
Long Description
Pipe Marker; Sulfur Dioxide Liquid Text Legend; Permanent Acrylic Adhesive; Vinyl Material; Orange Color; 2.25" Marker Height; 2.75" Marker Width; 0.3" Letter Height; 0.75" Pipe Outside Diameter; 3 Marker Per Card