Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
8789-4 OBSOLETE DO NOT USE 9/21

8789-4 OBSOLETE DO NOT USE 9/21

8789-4 OBSOLETE DO NOT USE 9/21

8789-4 OBSOLETE DO NOT USE 9/21 ; B946 BLK/YEL 4/CD

Pipe Marker; Hydraulic Fluid Text Legend; Permanent Acrylic Adhesive; Vinyl Material; Yellow Color; 1.25" Marker Height; 7" Marker Width; 0.75" Letter Height; 0.75" to 2.378" Pipe Outside Diameter; 4 Marker Per Card

Part #

87894 - OBS

BDI #

1040156

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
Noun
Marker
Keyword String
Pipe
Manufacturer URL
https://www.bradyid.com
Product Detail
Pipe Marker
Product Specification
Hydraulic Fluid Text Legend; Permanent Acrylic Adhesive; Vinyl Material; Yellow Color; 1.25" Marker Height; 7" Marker Width; 0.75" Letter Height; 0.75" to 2.378" Pipe Outside Diameter; 4 Marker Per Card
Long Description
Pipe Marker; Hydraulic Fluid Text Legend; Permanent Acrylic Adhesive; Vinyl Material; Yellow Color; 1.25" Marker Height; 7" Marker Width; 0.75" Letter Height; 0.75" to 2.378" Pipe Outside Diameter; 4 Marker Per Card