Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

A1105BLU

A1105BLU

A1105BLU AMERICAN LOCK PADLOCK ; ALUM 1-1/2" WID 1" CLR 6/PK 24/CTN

Padlock and Cable; Aluminum Body Material; 3/4" Body Thickness; 1-1/2" Body Width; 5-Pin Tumbler Rekeyable Cylinder Code Format; Blue Color; Keyed Different Combination/Keying; 5 Number of Pin; 1/4" Nominal Shackle Diameter; 3/4" Shackle Inner Nominal Width; 1" Shackle Maximum Length; Case Hardened Boron Alloy Steel Shackle Material

Part #

A1105BLU

BDI #

22874249

PRICE
$ 21.11 / each

QTY

INVENTORY:
30
Manufacturer Name
MASTER LOCK
Minimum Buy Quantity
N/A
Weight / Kilogram
0.158
UNSPSC
23153100
EAN
0037325960016
Noun
Padlock and Cable
Manufacturer Item Number
045-A1105BLU
Weight / LBS
0.5
Product Detail
Padlock and Cable
Product Specification
Aluminum Body Material; 3/4" Body Thickness; 1-1/2" Body Width; 5-Pin Tumbler Rekeyable Cylinder Code Format; Blue Color; Keyed Different Combination/Keying; 5 Number of Pin; 1/4" Nominal Shackle Diameter; 3/4" Shackle Inner Nominal Width; 1" Shackle Maximum Length; Case Hardened Boron Alloy Steel Shackle Material
Long Description
Padlock and Cable; Aluminum Body Material; 3/4" Body Thickness; 1-1/2" Body Width; 5-Pin Tumbler Rekeyable Cylinder Code Format; Blue Color; Keyed Different Combination/Keying; 5 Number of Pin; 1/4" Nominal Shackle Diameter; 3/4" Shackle Inner Nominal Width; 1" Shackle Maximum Length; Case Hardened Boron Alloy Steel Shackle Material