Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

A825

A825

A825 HEAVY DUTY HASP ; 7-1/4" L STRAIGHT STEEL 6/PK 24/CTN

Lockout and Hasp; Silver Color; Includes Mounting hardware; 7-1/4" Nominal Length; Steel Material; 1 Number of Padlock; 7/16" Maximum Shackle Diameter; Straight Hasp Type; 1-5/8" Maximum Width; For Used With Padlock

Part #

A825

BDI #

22874807

PRICE
$ 19.28 / each

QTY

INVENTORY:
4
Manufacturer Name
MASTER LOCK
Minimum Buy Quantity
N/A
Weight / Kilogram
0.549
UNSPSC
31162402
EAN
0037325951762
Noun
Lockout and Hasp
Manufacturer Item Number
045-A825
Weight / LBS
1.25
Product Detail
Lockout and Hasp
Product Specification
Silver Color; Includes Mounting hardware; 7-1/4" Nominal Length; Steel Material; 1 Number of Padlock; 7/16" Maximum Shackle Diameter; Straight Hasp Type; 1-5/8" Maximum Width; For Used With Padlock
Long Description
Lockout and Hasp; Silver Color; Includes Mounting hardware; 7-1/4" Nominal Length; Steel Material; 1 Number of Padlock; 7/16" Maximum Shackle Diameter; Straight Hasp Type; 1-5/8" Maximum Width; For Used With Padlock