Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
CO2 100X33RL-T2-P2

CO2 100X33RL-T2-P2

BRADY CO2 100X33RL-T2-P2

Pipe Marker; CO2 Legend; Polyester Material; 100MM Width; 60MM Height; 8MM Character Height; 33M Length Roll

Part #

CO2 100X33RL-T2-P2

BDI #

1051554

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
Noun
Marker
Keyword String
Pipe
Manufacturer URL
https://www.bradyid.com
Product Detail
Pipe Marker
Product Specification
CO2 Legend; Polyester Material; 100MM Width; 60MM Height; 8MM Character Height; 33M Length Roll
Long Description
Pipe Marker; CO2 Legend; Polyester Material; 100MM Width; 60MM Height; 8MM Character Height; 33M Length Roll