Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
Freon 11 100X33RL-T2-P22

Freon 11 100X33RL-T2-P22

BRADY Freon 11 100X33RL-T2-P22

Pipe Marker; Freon 11 Legend; Polyester Material; 100MM Width; 60MM Height; 8MM Character Height; 33M Length Roll

Part #

Freon 11 100X33RL-T2-P22

BDI #

1053249

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
Noun
Marker
Keyword String
Pipe
Manufacturer URL
https://www.bradyid.com
Product Detail
Pipe Marker
Product Specification
Freon 11 Legend; Polyester Material; 100MM Width; 60MM Height; 8MM Character Height; 33M Length Roll
Long Description
Pipe Marker; Freon 11 Legend; Polyester Material; 100MM Width; 60MM Height; 8MM Character Height; 33M Length Roll