Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
Freon 22 450X52RL-T1-LL-P22

Freon 22 450X52RL-T1-LL-P22

BRADY Freon 22 450X52RL-T1-LL-P22

Pipe Marker; Freon 22 Legend; Polyester Material; 450MM Width; 52MM Height; 22.5MM Character Height

Part #

Freon 22 450X52RL-T1-LL-P22

BDI #

1053258

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
Noun
Marker
Keyword String
Pipe
Manufacturer URL
https://www.bradyid.com
Product Detail
Pipe Marker
Product Specification
Freon 22 Legend; Polyester Material; 450MM Width; 52MM Height; 22.5MM Character Height
Long Description
Pipe Marker; Freon 22 Legend; Polyester Material; 450MM Width; 52MM Height; 22.5MM Character Height