Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

M7-17-486

M7-17-486

M71-17-486 PRINTER LABEL ; 0.5" H 1" W 500 LABEL/ROLL

Printer Label; Polyester Material; Silver Color; 1" Width; 0.5" Height

Part #

114749

BDI #

1007221

PRICE
$ 151.36 / each

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
0.112
EAN
0662820925361
Noun
Label
Keyword String
Printer
Manufacturer URL
https://www.bradyid.com
Product Detail
Printer Label
Product Specification
Polyester Material; Silver Color; 1" Width; 0.5" Height
Long Description
Printer Label; Polyester Material; Silver Color; 1" Width; 0.5" Height