Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

M7-20-486

M7-20-486

M71-20-486 PRINTER LABEL ; 1" H 2" W 100 LABEL/ROLL

Printer Label; Polyester Material; Silver Color; 2" Width; 1" Height

Part #

114779

BDI #

1007241

PRICE
$ 92.28 / each

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
0.103
EAN
0662820925668
Noun
Label
Keyword String
Printer
Manufacturer URL
https://www.bradyid.com
Product Detail
Printer Label
Product Specification
Polyester Material; Silver Color; 2" Width; 1" Height
Long Description
Printer Label; Polyester Material; Silver Color; 2" Width; 1" Height