Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

M7-23-423

M7-23-423

M71-23-423 PRINTER LABEL ; 1" H 4" W 100 LABEL/ROLL

Component Label; Polyester Material; White Color; 4" Width; 1" Height

Part #

114783

BDI #

1007244

PRICE
$ 88.59 / each

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
0.123
EAN
0662820925705
Noun
Label
Keyword String
Component
Manufacturer URL
https://www.bradyid.com
Product Detail
Component Label
Product Specification
Polyester Material; White Color; 4" Width; 1" Height
Long Description
Component Label; Polyester Material; White Color; 4" Width; 1" Height