Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
M7-375-175-7641

M7-375-175-7641

M7-375-175-7641 WIRE MARKING SLEEVE ; 0.375" DIAX1.75" W FOR PRINTER 100/RLL

Wire Marking Sleeve; Polyolefin Material; White Color; 0.188" to 0.32" Wire Diameter; 0.375" Supplied Diameter; 0.188" Recovered Diameter; 1.75" Sleeve Width

Part #

174618

BDI #

1033891

PRICE
$ 383.98 / each

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
0.176
UNSPSC
23153100
EAN
0754473944933
Noun
Sleeve
Keyword String
Wire Marking
Manufacturer URL
https://www.bradyid.com
Product Detail
Wire Marking Sleeve
Product Specification
Polyolefin Material; White Color; 0.188" to 0.32" Wire Diameter; 0.375" Supplied Diameter; 0.188" Recovered Diameter; 1.75" Sleeve Width
Long Description
Wire Marking Sleeve; Polyolefin Material; White Color; 0.188" to 0.32" Wire Diameter; 0.375" Supplied Diameter; 0.188" Recovered Diameter; 1.75" Sleeve Width