Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
PSPT-1000-175-VT

PSPT-1000-175-VT

PSPT-1000-175-VT

PSPT-1000-175-VT WIRE MARKING SLEEVE ; POR 1" DIAX1.75" W FOR PRINTER 50/RLL

Wire Marking Sleeve; Polyolefin Material; Violet Color; 500 to 1 Wire Gauge; 0.375" to 0.95" Wire Diameter; 1" Supplied Diameter; 0.375" Recovered Diameter; 1.75" Sleeve Width

Part #

110155

BDI #

1004089

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153100
EAN
0662820898191
Noun
Sleeve
Keyword String
Wire Marking
Manufacturer URL
https://www.bradyid.com
Product Detail
Wire Marking Sleeve
Product Specification
Polyolefin Material; Violet Color; 500 to 1 Wire Gauge; 0.375" to 0.95" Wire Diameter; 1" Supplied Diameter; 0.375" Recovered Diameter; 1.75" Sleeve Width
Long Description
Wire Marking Sleeve; Polyolefin Material; Violet Color; 500 to 1 Wire Gauge; 0.375" to 0.95" Wire Diameter; 1" Supplied Diameter; 0.375" Recovered Diameter; 1.75" Sleeve Width