Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
M6-187-175-342-OR

M6-187-175-342-OR

M6-187-175-342-OR

M6-187-175-342-OR WIRE MARKING SLEEVE ; 0.187" DIAX1.75" W FOR PRINTER 100/RLL

Wire Marking Sleeve; Polyolefin Material; Orange Color; 18 to 12 Wire Gauge; 0.062" to 0.15" Wire Diameter; 0.187" Supplied Diameter; 0.062" Recovered Diameter; 1.75" Sleeve Width

Part #

173620

BDI #

1003987

PRICE
$ 188.28 / each

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
0.078
UNSPSC
23153100
EAN
0662820897170
Noun
Sleeve
Keyword String
Wire Marking
Manufacturer URL
https://www.bradyid.com
Product Detail
Wire Marking Sleeve
Product Specification
Polyolefin Material; Orange Color; 18 to 12 Wire Gauge; 0.062" to 0.15" Wire Diameter; 0.187" Supplied Diameter; 0.062" Recovered Diameter; 1.75" Sleeve Width
Long Description
Wire Marking Sleeve; Polyolefin Material; Orange Color; 18 to 12 Wire Gauge; 0.062" to 0.15" Wire Diameter; 0.187" Supplied Diameter; 0.062" Recovered Diameter; 1.75" Sleeve Width