Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
M6-250-175-342-RD

M6-250-175-342-RD

M6-250-175-342-RD

M6-250-175-342-RD WIRE MARKING SLEEVE ; 0.25" DIAX1.75" W FOR PRINTER 100/RLL

Wire Marking Sleeve; Polyolefin Material; Red Color; 16 to 10 Wire Gauge; 0.094" to 0.215" Wire Diameter; 0.25" Supplied Diameter; 0.094" Recovered Diameter; 1.75" Sleeve Width

Part #

173636

BDI #

1004002

PRICE
$ 227.05 / each

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
0.098
UNSPSC
23153100
EAN
0662820897323
Noun
Sleeve
Keyword String
Wire Marking
Manufacturer URL
https://www.bradyid.com
Product Detail
Wire Marking Sleeve
Product Specification
Polyolefin Material; Red Color; 16 to 10 Wire Gauge; 0.094" to 0.215" Wire Diameter; 0.25" Supplied Diameter; 0.094" Recovered Diameter; 1.75" Sleeve Width
Long Description
Wire Marking Sleeve; Polyolefin Material; Red Color; 16 to 10 Wire Gauge; 0.094" to 0.215" Wire Diameter; 0.25" Supplied Diameter; 0.094" Recovered Diameter; 1.75" Sleeve Width