Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

16-541/L

16-541/L

16-541/L G-TEK POLYKOR KNIT GLOVES ; 21G A4 HPPE/STEEL WITH PU 12DZ/CS

Safety Glove; G-Tek PolyKor; PolyKor Fiber; L Size; Seamless Knit; PolyKor Liner Material; Black Color; TDM ANSI Method; A4 ANSI Cut 9; 3 ANSI Abrasion; 2227 ANSI Abrasion Cycle; 2 ANSI Puncture; 50 ANSI Puncture Newton; 1:6 CRH; Polyurethane Coating; Palm and Finger Coating Coverage; Black Coating Color; Flat Grip; Knit Wrist; 21 Gauge; Cancer Proposition 65

Part #

16-541/L

BDI #

27379577

PRICE
$ 2,015.74 / case

QTY

Manufacturer Name
PROTECTIVE INDUSTRIAL PRODUCTS
Minimum Buy Quantity
N/A
Weight / US pound
N/A
UNSPSC
46180000
EAN
0616314440533
Noun
Glove
Keyword String
Safety
Manufacturer URL
https://us.pipglobal.com
Product Detail
Safety Glove
Product Specification
G-Tek PolyKor; PolyKor Fiber; L Size; Seamless Knit; PolyKor Liner Material; Black Color; TDM ANSI Method; A4 ANSI Cut 9; 3 ANSI Abrasion; 2227 ANSI Abrasion Cycle; 2 ANSI Puncture; 50 ANSI Puncture Newton; 1:6 CRH; Polyurethane Coating; Palm and Finger Coating Coverage; Black Coating Color; Flat Grip; Knit Wrist; 21 Gauge; Cancer Proposition 65
Long Description
Safety Glove; G-Tek PolyKor; PolyKor Fiber; L Size; Seamless Knit; PolyKor Liner Material; Black Color; TDM ANSI Method; A4 ANSI Cut 9; 3 ANSI Abrasion; 2227 ANSI Abrasion Cycle; 2 ANSI Puncture; 50 ANSI Puncture Newton; 1:6 CRH; Polyurethane Coating; Palm and Finger Coating Coverage; Black Coating Color; Flat Grip; Knit Wrist; 21 Gauge; Cancer Proposition 65