Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

302-0702Z-LY/L

302-0702Z-LY/L

302-0702Z-LY/L HI-VIS MESH VEST ; LY POLY CLS 2 2-POCK 50/CS

Safety Apparel; Hi-Visibility Vest; L Size; R2 ANSI Clothing; R2 ANSI Type Class; Zipper Closure; Silver Reflective Type; 2" Reflective Width; 2 Pocket; Mesh, Polyester Fabric; Internal Pocket, Chest Pocket Type; Vest Clothing Type; For Roadway Construction Worker, Survey Crew, Utility Worker, Railway and Metro Worker and Emergency Response Personnel

Part #

302-0702Z-LY/L

BDI #

24930906

PRICE
$ 448.54 / case

QTY

Manufacturer Name
PROTECTIVE INDUSTRIAL PRODUCTS
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
46181507
EAN
0616314123917
Noun
Apparel
Keyword String
Safety
Manufacturer URL
https://us.pipglobal.com
Product Detail
Safety Apparel
Product Specification
Hi-Visibility Vest; L Size; R2 ANSI Clothing; R2 ANSI Type Class; Zipper Closure; Silver Reflective Type; 2" Reflective Width; 2 Pocket; Mesh, Polyester Fabric; Internal Pocket, Chest Pocket Type; Vest Clothing Type
Long Description
Safety Apparel; Hi-Visibility Vest; L Size; R2 ANSI Clothing; R2 ANSI Type Class; Zipper Closure; Silver Reflective Type; 2" Reflective Width; 2 Pocket; Mesh, Polyester Fabric; Internal Pocket, Chest Pocket Type; Vest Clothing Type; For Roadway Construction Worker, Survey Crew, Utility Worker, Railway and Metro Worker and Emergency Response Personnel